Contactor, IEC, 50A, 24VDC Coil, 3P, Frame D, No Auxiliary Contact

Item #: 264099

Cat #: XTCE050D00TD

UPC: 015082778440

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.

Overview

50 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015082778440, XTCE050D00TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts DC Control: 24
Poles: 3
Amps: 50
Mounting: Panel, DIN Rail
Type: Contactor, IEC, Non-Reversing

Customer Reviews

No reviews for this product
(0)