Breaker, Miniature, 8A, 300VAC, 1P, DIN Rail Mount

Item #: 264087

Cat #: GB2CB14

UPC: 785901214649

Sign In or Register to view pricing and more.
Breaker, Miniature, 8 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

Overview

Breaker, Miniature, 8 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount
Also known as: 785901214649, GB2CB14

Specifications

Volts AC: 300
Mounting: DIN Rail
Poles: 1
Amps: 8
Standards: California Proposition 65
Volts AC: 300
Poles: 1
Standards: California Proposition 65
Mounting: DIN Rail
Amps: 8

Customer Reviews

No reviews for this product
(0)