Breaker, Miniature, 6A, 300VAC, 1P, DIN Rail Mount

Item #: 264081

Cat #: GB2CB12

UPC: 785901214694

Sign In or Register to view pricing and more.
Breaker, Miniature, 6 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

Overview

Breaker, Miniature, 6 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount
Also known as: 785901214694, GB2CB12

Specifications

Amps: 6
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Standards: California Proposition 65
Amps: 6
Mounting: DIN Rail
Standards: California Proposition 65
Volts AC: 300
Poles: 1

Customer Reviews

No reviews for this product
(0)