Breaker, Miniature, 1A, 300VAC, 1P, DIN Rail Mount

Item #: 264070

Cat #: GB2CB06

UPC: 785901214663

Sign In or Register to view pricing and more.
Breaker, Miniature, 1 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

Overview

Breaker, Miniature, 1 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount
Also known as: 785901214663, GB2CB06

Specifications

Amps: 1
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Standards: California Proposition 65
Amps: 1
Mounting: DIN Rail
Standards: California Proposition 65
Volts AC: 300
Poles: 1

Customer Reviews

No reviews for this product
(0)