I/O Module, 16 Relay Outputs, 5-30VDC, 250VAC, 3A, Sub-Base

Item #: 264048

Cat #: ABE7E16SRM20

UPC: 785901590323

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 16 Relay Outputs, 5 - 30 Volt DC, 250 Volt AC, 3 Amp, Sub-Base

Overview

I/O Module, 16 Relay Outputs, 5 - 30 Volt DC, 250 Volt AC, 3 Amp, Sub-Base
Also known as: 785901590323, ABE7E16SRM20

Specifications

Poles: 16
Amps: 5
Volts DC Range: 5, 30
Mounting: DIN Rail
Type: I/O Module
Standards: California Proposition 65
Poles: 16
Volts DC Range: 5, 30
Type: I/O Module
Amps: 5
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)