I/O Module, 16 Discrete Outputs, 24VDC, 5mA, Sub-Base

Item #: 264033

Cat #: ABE7E16EPN20

UPC: 785901590347

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 16 Discrete Outputs, 24 Volt DC, 5 mA, Sub-Base

Overview

I/O Module, 16 Discrete Outputs, 24 Volt DC, 5 mA, Sub-Base
Also known as: 785901590347, ABE7E16EPN20

Specifications

Volts DC: 24
Poles: 16
Mounting: DIN Rail
Type: I/O Module
Standards: California Proposition 65
Amps: 0.005
Volts DC: 24
Mounting: DIN Rail
Standards: California Proposition 65
Poles: 16
Type: I/O Module
Amps: 0.005

Customer Reviews

No reviews for this product
(0)