Eaton Series J-Frame Molded Case Circuit Breaker Shunt Trip

Item #: 264014

Cat #: SNT2P11K

UPC: 786679860007

Molded Case Circuit Breaker Accessories, Shunt Trip Factory Installation Kit. J-Frame HMCP Breakers, Pigtail Leads, Left or Right Pole Mounting, 110 - 240 Volt AC or 110 - 125 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Molded Case Circuit Breaker Accessories, Shunt Trip Factory Installation Kit. J-Frame HMCP Breakers, Pigtail Leads, Left or Right Pole Mounting, 110 - 240 Volt AC or 110 - 125 Volt DC
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679860007, SNT2P11K

Specifications

Mounting: Right, Left
Volts DC Control: 110/125
Volts AC Control Range: 110 - 240
Mounting: Right, Left
Volts AC Control Range: 110 - 240
Volts DC Control: 110/125

Customer Reviews

No reviews for this product
(0)