Operating mechanism, rotary handle operator kit, door mounting, 6 to 10" depth, NEMA 1, 3, 3R, 4, 12

Item #: 263965

Cat #: D11SF10

UPC: 785901741428

Sign In or Register to view pricing and more.
Documents & Guides
Operating mechanism, rotary handle operator kit, door mounting, 6 to 10 inch depth, NEMA 1, 3, 3R, 4, 12

Overview

Operating mechanism, rotary handle operator kit, door mounting, 6 to 10 inch depth, NEMA 1, 3, 3R, 4, 12
The D11SF variable depth rotary handle operating mechanism is for enclosures with an interior depth of 6 to 10 inches. The cast metal handle operator that is lockable in the Off position This door mounting rotary handle operator is NEMA Type 1, 3, 3R, 4, and 12 rated. The handle is UL component recognized.
Also known as: 785901741428, D11SF10

Specifications

Type: Disconnect Switch, Operator Mechanism
Mounting: Door
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3, NEMA 4
Standards: California Proposition 65
Type: Disconnect Switch, Operator Mechanism
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3, NEMA 4
Mounting: Door
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)