Protective Diaphragm, for Flush Buttons & Indicating Lights, Opaque

Item #: 263954

Cat #: M22-T-D

UPC: 786685283432

Sign In or Register to view pricing and more.
30.5 mm, Protective Diaphragm, For Flush Pushbutton and Indicating Lights, Opaque

Overview

30.5 mm, Protective Diaphragm, For Flush Pushbutton and Indicating Lights, Opaque
Also known as: 786685283432, M22-T-D

Specifications

Mounting: Panel
Family / Style: M22
Diameter: 30 mm
Color: Opaque
Type: Diaphragm
Mounting: Panel
Diameter: 30 mm
Type: Diaphragm
Family / Style: M22
Color: Opaque

Customer Reviews

No reviews for this product
(0)