Terminal Block Jumpers, 2P, Gray, Slip In, Center, for GK/R6

Item #: 263886

Cat #: 9080GH72

UPC: 78590115521

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Jumper, Slip In Type, 2 Pole, Gray, for GK/R6, 10 in a Package

Overview

Terminal Block, Jumper, Slip In Type, 2 Pole, Gray, for GK/R6, 10 in a Package
Also known as: 78590115521, 9080GH72

Specifications

Poles: 2
Material: Copper
Mounting: Plug
Color: Copper
Standards: California Proposition 65
Poles: 2
Mounting: Plug
Standards: California Proposition 65
Material: Copper
Color: Copper

Customer Reviews

No reviews for this product
(0)