TRFMR CONTROL 200VA 240/480V-24/120V

Item #: 263874

Cat #: 9070T200D15

UPC: 785901707127

Sign In or Register to view pricing and more.
Square D,TRFMR CONTROL 200VA 240/480V-24/120V,1-Phase,130 Degrees C,200VA,24/120V,240x480V,80 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked

Overview

Square D,TRFMR CONTROL 200VA 240/480V-24/120V,1-Phase,130 Degrees C,200VA,24/120V,240x480V,80 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked
TRFMR CONTROL 200VA 240/480V-24/120V
Also known as: 785901707127, 9070T200D15

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Primary Voltage: 240/480
Secondary Voltage: 24/120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24/120
Volt Amps: 200
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)