Enclosure, NEMA 4X, Hinged Cover, 10" x 8" x 6", Gray, Fiberglass

Item #: 26385

Cat #: A1086CHSCFG

UPC: 783510296803

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510296803, A1086CHSCFG

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Width: 8 in
Height: 10 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)