![Conduit Outlet Box, Type GRN, (2) 3/4" Hubs, Malleable Conduit Outlet Box, Type GRN, (2) 3/4" Hubs, Malleable](https://rexel-cdn.com/products/appgrn75.jpg?i=043766C8-7B09-4AE1-A4F5-B5D5A3921100&f=420)
Conduit Outlet Box, Type GRN, (2) 3/4" Hubs, Malleable
Item #: 26383
Cat #: GRN75
UPC: 781381444101
Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRN Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 3/4" Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRN Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 3/4" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381444101, GRN75
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Cubic Inches: | 18 in³ |
Material: | Malleable Iron |
Cubic Inches: | 18 in³ |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)