This product may not be available in all locations.

Multifunction Operator, Standard Contact, 2NO, 600VAC, 250VDC
Item #: 263752
Cat #: E30KLA4
UPC: 782113218199
Sign In or Register to view pricing and more.
Documents & Guides
Multifunction Operator, Standard Contact Block, 2 Normally Open, Pressure Terminal, 600 Volt AC, 250 Volt DC
Overview
Multifunction Operator, Standard Contact Block, 2 Normally Open, Pressure Terminal, 600 Volt AC, 250 Volt DC
Also known as: 782113218199, E30KLA4
Specifications
Volts DC: | 250 |
Poles: | 2 |
Type: | Contact Block, Multifunction Operator, 2NO |
Amps: | 10 |
Size: | 30 mm |
Mounting: | Device |
Volts AC: | 600 |
Volts DC: | 250 |
Type: | Contact Block, Multifunction Operator, 2NO |
Size: | 30 mm |
Volts AC: | 600 |
Poles: | 2 |
Amps: | 10 |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)