Photoelectric, E51 Series, Diffused Reflective

Item #: 263731

Cat #: E51DP4

UPC: 782113142937

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor Head, E51 Series, Diffused Reflective Type, 40" Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 1.5" at 40" Response Time 20ms (ON)AC/DC & 30ms (OFF) AC; 22ms (OFF) DC. Used to detect Metallic or Non-metallic objects.

Overview

Photoelectric Sensor Head, E51 Series, Diffused Reflective Type, 40" Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 1.5" at 40" Response Time 20ms (ON)AC/DC & 30ms (OFF) AC; 22ms (OFF) DC. Used to detect Metallic or Non-metallic objects.
Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113142937, E51DP4

Specifications

Type: Limit Switch, Diffuse Reflective, Photoelectric
Type: Limit Switch, Diffuse Reflective, Photoelectric

Customer Reviews

No reviews for this product
(0)