Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Lamp Socket, Voltage Rating: 150 V, Base: Medium, Material: Porcelain With Brass Screw Shell, Lamp Type: 150 WTT Medium Incandescent, Finish: Natural, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I,
Overview
UNILETS Lamp Socket, Voltage Rating: 150 V, Base: Medium, Material: Porcelain With Brass Screw Shell, Lamp Type: 150 WTT Medium Incandescent, Finish: Natural, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I,
Also known as: 781381729857, VPT-1AV
Specifications
Base: | Medium Screw (E26) |
Color: | White |
Base: | Medium Screw (E26) |
Color: | White |
Customer Reviews
No reviews for this product
(0)