Multifunction Pushbutton Operator, 30mm Square, Lens, Amber, Blank

Item #: 263704

Cat #: E30KF30

UPC: 782113217796

Sign In or Register to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type F, Amber, No Legend

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type F, Amber, No Legend
Also known as: 782113217796, E30KF30

Specifications

Color: Amber
Size: 30 mm
Type: Multifunction Operator, Type F, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: Amber
Type: Multifunction Operator, Type F, Lens
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)