SELECTOR SWITCH OPERATOR 30MM SK

Item #: 263696

Cat #: 9001SKS53

UPC: 785901959885

Sign In or Register to view pricing and more.

Overview

SELECTOR SWITCH OPERATOR 30MM SK
Also known as: 785901959885, 9001SKS53

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)