NEMA Motor Starter, Type S, replacement coil, Series A, 110/120VAC 50/60Hz

Item #: 26368

Cat #: 3109640009

UPC: 785901326892

Documents & Guides
NEMA Motor Starter, Type S, replacement coil, Series A, 110/120VAC 50/60Hz, NEMA size 5 starter and 8903SX lighting *** Discontinued ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA Motor Starter, Type S, replacement coil, Series A, 110/120VAC 50/60Hz, NEMA size 5 starter and 8903SX lighting *** Discontinued ***
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SG Series A contactor, an 8536SG Series A starter or an 8903SX Series A lighting contactor. The coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 2970 VA. It has an average sealed consumption of 212 VA. This coil has a height of 140.5 mm, a width of 101.2 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 785901326892, 3109640009

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)