This product may not be available in all locations.

Selector Switch, 3-Position, Black, Maintained, Operator Only
Item #: 263671
Cat #: 9001SKS46B
UPC: 785901959861
Documents & Guides
Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13
Sign In or Register to view pricing and more.
Overview
Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13
This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant, oil resistant, corrosion resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901959861, 9001SKS46B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, 3 Position, Selector Switch |
Color: | Black |
Material: | Plastic |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Type: | Operator Only, 3 Position, Selector Switch |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)