Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put

Item #: 263655

Cat #: 9001SKS43FB

UPC: 785901849940

Sign In or Register to view pricing and more.
Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put

Overview

Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put
This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901849940, 9001SKS43FB

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, 3 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Operator Only, 3 Position, Selector Switch
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)