Class H/K5 Fuse Reducer

Item #: 263648

Cat #: LRU-216

UPC: 079458114027

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Reducer 250/600 Volt Class/Series: H/K5 250V @ 100A fuse clip/60A fuse case ---- 600v @100A fuse clip/30A fuse case

Overview

Fuse Reducer 250/600 Volt Class/Series: H/K5 250V @ 100A fuse clip/60A fuse case ---- 600v @100A fuse clip/30A fuse case
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458114027, LRU-216

Specifications

Material: Copper
Volts AC: 250
Class: H/K5
Family / Style: RLN
Amps Range: 60 - 100
Material: Copper
Class: H/K5
Amps Range: 60 - 100
Volts AC: 250
Family / Style: RLN

Customer Reviews

No reviews for this product
(0)