Lens, Red, Mushroom Head, 35mm Dia., Illuminated, Screw On, 30mm

Item #: 263638

Cat #: 9001R20

UPC: 785901858829

Sign In or Register to view pricing and more.
Documents & Guides
Lens, Red, Mushroom Head, 35 mm Diameter, Illuminated, Screw On, 30 mm

Overview

Lens, Red, Mushroom Head, 35 mm Diameter, Illuminated, Screw On, 30 mm
Also known as: 785901858829, 9001R20

Specifications

Size: 30 mm
Type: Mushroom Head, Lens
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65
Type: Mushroom Head, Lens

Customer Reviews

No reviews for this product
(0)