Limit Switch, Roller Lever, 3" Length, .75"Diameter, Nylatron

Item #: 263636

Cat #: E50KL548

UPC: 782113300719

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 3.00 inches (76.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.

Overview

Limit Switch Operator, Roller, Standard Type, 3.00 inches (76.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.
Also known as: 782113300719, E50KL548

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Mounting: Device
Length: 3 in
Material: Nylatron
Diameter: 0.750 in
Mounting: Device
Material: Nylatron
Type: Limit Switch, Fixed Roller, Operator
Length: 3 in

Customer Reviews

No reviews for this product
(0)