Conduit Outlet Box, Type GRHT, (3) 3/4" Hubs, Malleable

Item #: 26361

Cat #: GRHT75

UPC: 781381439909

Sign In or Register to view pricing and more.
Documents & Guides
GR Conduit Outlet Box, (3) 3/4 Inch Threaded Hubs, Malleable Iron Body with Aluminum Cover, Explosion-Proof, Dust-Ignitionproof, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches UNILET For Use With Threaded Metal Conduit; Furnished With Internal Ground Screw and O-Ring

Overview

GR Conduit Outlet Box, (3) 3/4 Inch Threaded Hubs, Malleable Iron Body with Aluminum Cover, Explosion-Proof, Dust-Ignitionproof, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches UNILET For Use With Threaded Metal Conduit; Furnished With Internal Ground Screw and O-Ring
Also known as: 781381439909, GRHT75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 13.800 in³
Hub Diameter: 1 in
Number of Hubs: 3
Material: Malleable Iron
Cubic Inches: 13.800 in³
Number of Hubs: 3
Diameter: 3/4 in
Hub Diameter: 1 in

Customer Reviews

No reviews for this product
(0)