This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS](https://rexel-cdn.com/products/pdocrefpio00001932pfiletyperendition4000png.jpg?i=02643ED0-58D2-4AEC-81E8-67DAE985D5E6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Overview
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Also known as: 785901260516, 9001KR133
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)