Cable, Universal Motor Power, MP-Series, 1326AB-Series, 10 AWG, 30m

Item #: 26358

Cat #: 2090-XXNPMP-10S30

UPC: 820919140426

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 10 AWG, 30 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 10 AWG, 30 meter
Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.
Also known as: 820919140426, 2090-XXNPMP-10S30

Specifications

Gauge: 10
Type: Cable, Universal Motor Power
Volts AC: 230, 460
Length: 30 m
Gauge: 10
Volts AC: 230, 460
Type: Cable, Universal Motor Power
Length: 30 m

Customer Reviews

No reviews for this product
(0)