Relay, D26 Series, 10A, Front Pole, NO Contact, Convertible

Item #: 263571

Cat #: D26MPF

UPC: 782113213248

Sign In or Register to view pricing and more.
Documents & Guides
Relay, D26 Series, Auxiliary, 10 Amp, Front Pole, Normally Open Contact, Convertible

Overview

Relay, D26 Series, Auxiliary, 10 Amp, Front Pole, Normally Open Contact, Convertible
Also known as: 782113213248, D26MPF

Specifications

Amps: 10
Type: Front Deck, Relay, 1 N.O.
Mounting: Front
Poles: 1
Volts AC: 600
Amps: 10
Mounting: Front
Volts AC: 600
Type: Front Deck, Relay, 1 N.O.
Poles: 1

Customer Reviews

No reviews for this product
(0)