Legend Plate, Blank, Harmony 9001K/SK, 30mm, Plastic, Black/White Letters, 57mm

Item #: 263556

Cat #: 9001KN100BP

UPC: 785901064855

Legend Plate, Blank, Harmony 9001K/SK, 30 mm, Plastic, Black/White Letters, 57 mm Square
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, Blank, Harmony 9001K/SK, 30 mm, Plastic, Black/White Letters, 57 mm Square
This Harmony 9001KN100BP is a push button legend plate. It is part of the range Harmony 9001 K diameter 30mm metal push buttons, switches, pilot lights.
Also known as: 785901064855, 9001KN100BP

Specifications

Type: Legend Plate
Material: Plastic
Standards: California Proposition 65
Type: Legend Plate
Standards: California Proposition 65
Material: Plastic

Customer Reviews

No reviews for this product
(0)