EMERGENCY LIGHT C1D2 2-LAMP 6V

Item #: 263553

Cat #: N2LS28366

UPC: 781381849685

Sign In or Register to view pricing and more.
Documents & Guides
N2LS Series Emergency Lighting System With 2 Direct Mount Lamp, Wattage: 36 WTT, Voltage Rating: 120 - 277 VAC, Battery: Maintenance Free Sealed Lead Acid, Battery Runtime: 90 MINT, Battery Life: 10 YR, Lamp Type: (2) 8 WTT 6 VDC Sealed

Overview

N2LS Series Emergency Lighting System With 2 Direct Mount Lamp, Wattage: 36 WTT, Voltage Rating: 120 - 277 VAC, Battery: Maintenance Free Sealed Lead Acid, Battery Runtime: 90 MINT, Battery Life: 10 YR, Lamp Type: (2) 8 WTT 6 VDC Sealed
Also known as: 781381849685, N2LS28366

Specifications

Wattage: 36
Wattage: 36

Customer Reviews

No reviews for this product
(0)