22.5 Mm, Non-metallic Assembled Indicating Light

Item #: 263544

Cat #: E22H2X11

UPC: 782113552613

Sign In or Register to view pricing and more.
Documents & Guides
22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Red Plasticlens, Incandescent, Transformer Light Unit, 120 Vac At 60 Hz, 110 Vac At 50 Hz,no Contact Blocks

Overview

22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Red Plasticlens, Incandescent, Transformer Light Unit, 120 Vac At 60 Hz, 110 Vac At 50 Hz,no Contact Blocks
Also known as: 782113552613, E22H2X11

Specifications

Color: Red
Type: Non-Metallic, Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Non-Metallic, Heavy-Duty

Customer Reviews

No reviews for this product
(0)