Light Block, Harmony 9001K/SK, 30mm, Red LED, 24 - 28V AC/DC

Item #: 263539

Cat #: 9001KM35LR

UPC: 785901177401

Sign In or Register to view pricing and more.
Light Block, Harmony 9001K/SK, 30 mm, Red LED, 24 - 28 Volt AC/DC

Overview

Light Block, Harmony 9001K/SK, 30 mm, Red LED, 24 - 28 Volt AC/DC
Harmony® 9001K and 9001SK 30mm control and signaling range has a large choice of products to meet a great number of applications in heavy industries. These product lines have a large variety of push buttons, selector switches and pilot lights. Illuminated devices in this product line use a replaceable light module to do the illuminating. These light modules provide clear visual feedback on the status of the machine. The various light modules can be used on a range voltages from 6 to 600 VAC or 6 to 480 VDC. This light module with internal resistance is designed for 24 to 28 VAC or VDC circuits. Light modules have either an incandescent or an LED lamp. This light module has a red LED lamp. This light module is for pilot lights, illuminated push buttons and illuminated selector switches with a clear or red lens cap. These light modules are UL Listed and CSA certified.
Also known as: 785901177401, 9001KM35LR

Specifications

Color: Red
Size: 30 mm
Type: LED, Light Module
Standards: California Proposition 65
Volts DC: 24/28
Volts AC: 24/28
Color: Red
Type: LED, Light Module
Volts DC: 24/28
Size: 30 mm
Standards: California Proposition 65
Volts AC: 24/28

Customer Reviews

No reviews for this product
(0)