Light Block, Harmony 9001K/SK, 30mm, BA 9s Incandescent Bulb, 24 - 28V AC/DC

Item #: 263525

Cat #: 9001KM35

UPC: 785901726524

Sign In or Register to view pricing and more.
Light Block, Harmony 9001K/SK, 30 mm, BA 9s Incandescent Bulb, 24 - 28 Volt AC/DC

Overview

Light Block, Harmony 9001K/SK, 30 mm, BA 9s Incandescent Bulb, 24 - 28 Volt AC/DC
This light blocks is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It is supplied with 12V AC/DC via integral resistance and includes a BA 9s 6 V bulb incandescent. It is compatible with pilot lights and illuminated pushbuttons of Harmony 9001K and Harmony 9001SK ranges. It weighs 50g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901726524, 9001KM35

Specifications

Volts DC: 24
Size: 30 mm
Type: Light Module, Incadescent
Volts AC: 24
Standards: California Proposition 65
Volts DC Range: 24 - 28
Volts AC Range: 24 - 28
Volts DC: 24
Type: Light Module, Incadescent
Standards: California Proposition 65
Volts AC Range: 24 - 28
Size: 30 mm
Volts AC: 24
Volts DC Range: 24 - 28

Customer Reviews

No reviews for this product
(0)