Reducing Bushing, 5" x 4", Aluminum

Item #: 263511

Cat #: RB500-400A

UPC: 781381736589

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, 5 x 4 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 5 x 4 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381736589, RB500-400A

Specifications

Diameter: 5 in, 4 in
Material: Aluminum
Diameter: 5 in, 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)