This product may not be available in all locations.
2
more
Contactor Starter, NEMA, Replacement Coil, 480VAC, Size 5, 195A
Item #: 26348
Cat #: 3109640024
UPC: 78590132693
Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 5, 195 Amp, Type SG, SX, 300A Series A, All Poles
Overview
Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 5, 195 Amp, Type SG, SX, 300A Series A, All Poles
Also known as: 78590132693, 3109640024
Specifications
Poles: | 3, 2 |
Mounting: | Device |
Size: | 5 |
Poles: | 3, 2 |
Size: | 5 |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)