
Enclosure, Hinged Cover, NEMA 4X, 6" x 6" x 4", Gray, Fiberglass
Item #: 26343
Cat #: A664CHQRFG
UPC: 783510297008
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 6" x 6" x 4", Material/Finish: Fiberglass/Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 6" x 6" x 4", Material/Finish: Fiberglass/Gray
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510297008, A664CHQRFG
Specifications
Depth: | 4 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Color: | Gray |
Material: | Fiberglass |
Height: | 6 in |
Width: | 6 in |
Special Program: | Hoffman On Demand |
Depth: | 4 in |
Mounting: | Surface |
Material: | Fiberglass |
Width: | 6 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Color: | Gray |
Height: | 6 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)