This product may not be available in all locations.

Terminal Block, Marking Strip, 25', NEMA, Vinyl, Blank
Item #: 263351
Cat #: 9080GH220
UPC: 785901058717
Documents & Guides
Terminal Block, Marking Strip, 25 Foot, NEMA, Vinyl, Blank
Sign In or Register to view pricing and more.
No associated products found.
Overview
Terminal Block, Marking Strip, 25 Foot, NEMA, Vinyl, Blank
Also known as: 785901058717, 9080GH220
Specifications
Type: | Terminal Block, Marking Strip |
Length: | 25 ft |
Mounting: | Device |
Material: | Vinyl |
Standards: | California Proposition 65 |
Type: | Terminal Block, Marking Strip |
Mounting: | Device |
Standards: | California Proposition 65 |
Length: | 25 ft |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)