Load Center, Main Lug, 125A, 120/240V, 1PH, 6/12, NEMA 1

Item #: 263337

Cat #: BR612L125FP

UPC: 786676002028

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Flush with No Door, NEMA 1- Indoor, Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Flush with No Door, NEMA 1- Indoor, Dims: H: 13", W: 11", D: 3.56"
Also known as: 786676002028, BR612L125FP

Specifications

Circuits: 12
Mounting: Flush
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 12
Amps: 125
Phase: 1
Type: Main Lug
Mounting: Flush
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)