Load Center, Main Breaker, 200A, 120/240VAC, 1P, 4/8, NEMA 3R

Item #: 263330

Cat #: BR48B200RF

UPC: 786676001755

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Through-Feed Lugs. Dims: H: 27", W: 10.50", D: 4.75"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Through-Feed Lugs. Dims: H: 27", W: 10.50", D: 4.75"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676001755, BR48B200RF

Specifications

Amps: 200
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Circuits: 8
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)