Transformer, Control, Terminal Connection, 150VA, Multiple Voltage

Item #: 263320

Cat #: 9070T150D32

UPC: 785901845621

Sign In or Register to view pricing and more.
Transformer, Control, Type T, 150 VA, 240/480/600, 230/460/575, 220/440/550 Volt Primary - 120/100, 115/95, 110/90 Volt Secondary, Open, 1-Phase

Overview

Transformer, Control, Type T, 150 VA, 240/480/600, 230/460/575, 220/440/550 Volt Primary - 120/100, 115/95, 110/90 Volt Secondary, Open, 1-Phase
Also known as: 785901845621, 9070T150D32

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Secondary Voltage: 100/120, 90/110, 95/115
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 100/120, 90/110, 95/115
Phase: 1
Primary Voltage: 220/440/550, 230/460/575, 240/480/600

Customer Reviews

No reviews for this product
(0)