This product may not be available in all locations.
3
more
Control Transformer, 150VA, 208/277 - 120, Type T, 1PH, Open
Item #: 263314
Cat #: 9070T150D3
UPC: 785901905752
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 208/277 - 120 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 150 VA, 208/277 - 120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905752, 9070T150D3
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 277 |
Phase: | 1 |
Secondary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)