B100 Series, NEMA 1 Enclosed, Pushbutton Operator

Item #: 263310

Cat #: B100S1CA

UPC: 786678623764

Sign In or Register to view pricing and more.
Documents & Guides
B100 Series, NEMA 1 Enclosed, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, 3-Pole, Frame Size M-1. 2 Hp @ 120V AC 1-Phase, 3 Hp @ 240V AC 1-Phase. 7.5 Hp @ 230V AC 3-Phase, 10 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.

Overview

B100 Series, NEMA 1 Enclosed, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, 3-Pole, Frame Size M-1. 2 Hp @ 120V AC 1-Phase, 3 Hp @ 240V AC 1-Phase. 7.5 Hp @ 230V AC 3-Phase, 10 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.
Also known as: 786678623764, B100S1CA

Specifications

Poles: 3
Horsepower: 10
Mounting: Surface
Size: M-1
Volts AC: 575
Poles: 3
Mounting: Surface
Volts AC: 575
Horsepower: 10
Size: M-1

Customer Reviews

No reviews for this product
(0)