Fuse, 10A, 600VAC/300VDC, Class RK5

Item #: 263288

Cat #: FLSR010ID

UPC: 079458025347

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicato, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication

Overview

10 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicato, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458025347, FLSR010ID

Specifications

Amps: 10
Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Class: RK5
Length: 5 in
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 10
Diameter: 13/16 in
Length: 5 in
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Mounting: Cartridge
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)