This product may not be available in all locations.
![Pilot Device, Light Module, LED Green, 24V AC/DC, 22.5mm Pilot Device, Light Module, LED Green, 24V AC/DC, 22.5mm](https://rexel-cdn.com/products/pdocrefxb4632cpsct16033pfiletyperendition4000png.jpg?i=4CDD1F30-FB8D-4EE1-B8EA-ABB8C6B10427&f=420)
Sign In or Register to view pricing and more.
Pilot Device, Light Module, LED Green, 24 Volt AC/DC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Overview
Pilot Device, Light Module, LED Green, 24 Volt AC/DC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Also known as: ZBVB3
Specifications
Type: | Pilot Device, LED, Light Module |
Volts DC: | 24 |
Color: | Green |
Size: | 22.5 mm |
Mounting: | Base |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Volts AC: | 24 |
Standards: | California Proposition 65 |
Type: | Pilot Device, LED, Light Module |
Color: | Green |
Mounting: | Base |
Volts AC: | 24 |
Volts DC: | 24 |
Size: | 22.5 mm |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)