This product may not be available in all locations.
2
more

Pilot Device, Light Module, LED White, 24V AC/DC, 22.5mm
Item #: 263269
Cat #: ZBVB1
UPC: 785901355380
Documents & Guides
Pilot Device, Light Module, LED White, 24 Volt AC/DC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Sign In or Register to view pricing and more.
Overview
Pilot Device, Light Module, LED White, 24 Volt AC/DC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Also known as: 785901355380, ZBVB1
Specifications
Type: | Pilot Device, LED, Light Module |
Volts DC: | 24 |
Size: | 22.5 mm |
Mounting: | Base |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Color: | White |
Volts AC: | 24 |
Standards: | California Proposition 65 |
Type: | Pilot Device, LED, Light Module |
Size: | 22.5 mm |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Volts AC: | 24 |
Volts DC: | 24 |
Mounting: | Base |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)