Cable Tie, Rel, 9.0L (229mm), Extra-Heav

Item #: 263257

Cat #: PRT2EH-C100

UPC: 074983548996

Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistantpolypropylene, black, 100 pc. package quantity.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistantpolypropylene, black, 100 pc. package quantity.
Also known as: 074983548996, PRT2EH-C100

Specifications

Color: Black
Material: Nylon
Length: 9 in
Color: Black
Length: 9 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)