This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 1.5KVA, 480 - 240VAC
Item #: 263251
Cat #: 9070T1500D31
UPC: 785901803720
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 1.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, Open, 1-Phase
Overview
Transformer, Control, Type T, 1.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, Open, 1-Phase
Also known as: 785901803720, 9070T1500D31
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 1.500kVA |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 1.500kVA |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)