Contact Block, Harmony XB4, Silver Alloy, Gold Flashed, Screw Clamp Terminal, 1NO

Item #: 263212

Cat #: ZBE1016

UPC: 785901355694

Sign In or Register to view pricing and more.
Contact Block, Harmony XB4, Silver Alloy, Gold Flashed, Screw Clamp Terminal, 1 Normally Open

Overview

Contact Block, Harmony XB4, Silver Alloy, Gold Flashed, Screw Clamp Terminal, 1 Normally Open
This Harmony ZB, single contact block for low power switching contacts uses screw-clamp terminals. It is compatible with Harmony XB4 and XB5 control and signaling units. This contact block, uses for low power switching contact, allows fast and easy replacement and configuration of specific control and signaling products. It is easily installed and replaced on XB4 and XB5 control and signalling units and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP69K protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901355694, ZBE1016

Specifications

Type: Pilot Device, Contact Block, 1NO
Amps: 10
Size: 22.5 mm
Mounting: Front
Poles: 1
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Pilot Device, Contact Block, 1NO
Size: 22.5 mm
Poles: 1
Volts AC: 600
Amps: 10
Mounting: Front
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)