Light Block With Body Fixing Collar, Harmony XB4, Metal, For BA9s Bulb, 110 - 120VAC

Item #: 263188

Cat #: ZB4BV3

UPC: 389110895769

Light Block With Body Fixing Collar, Harmony XB4, 22 mm, Metal, For BA9s Bulb, 110 - 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Block With Body Fixing Collar, Harmony XB4, 22 mm, Metal, For BA9s Bulb, 110 - 120 Volt AC
This Harmony XB4, light block with body/fixing collar operates with BA9s base Integral LED. It has a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by BA9s base Integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.
Also known as: 389110895769, ZB4BV3

Specifications

IP/NEMA Rating: IP66
Type: Pilot Device, Mounting Base, Lamp Module, Incandescent
Volts DC: 6
Size: 22.5 mm
Mounting: Front
Standards: California Proposition 65
Volt Amps: 1.200kVA
IP/NEMA Rating: IP66
Volts DC: 6
Mounting: Front
Volt Amps: 1.200kVA
Type: Pilot Device, Mounting Base, Lamp Module, Incandescent
Size: 22.5 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)