Double-Pole Switch, 20A, 120/277VAC, White

Item #: 263186

Cat #: 1222W

UPC: 783585181417

Sign In or Register to view pricing and more.
Documents & Guides
Double-Pole Switch, 20A, 120/277VAC, White, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw

Overview

Double-Pole Switch, 20A, 120/277VAC, White, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw
Also known as: 783585181417, 1222W

Specifications

Type: Toggle Switch, Grounding, Switch, Double-Pole, Double Pole, Toggle, Hard Use Specification Grade
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Switch, Double-Pole, Double Pole, Toggle, Hard Use Specification Grade
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)